The store will not work correctly when cookies are disabled.
-
MFG Item Number
M1135042.00
Product Description
...40:1.62RPM.135LBIN.1/4HP.34...DC GE
Specifications
Specifications
Output Speed |
62 RPM |
Nominal Ratio (:1) |
40 |
Nominal Torque |
135 in-lbs |
Mounting |
Standard |
Voltage (DC) |
90 VDC |
Nominal Voltage |
90 VDC |
Current Rating |
2.3 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1115020.00
Product Description
...20:1.125RPM.16LBIN.1/17HP.25...DC G
Specifications
Specifications
Output Speed |
125 RPM |
Nominal Ratio (:1) |
20 |
Nominal Torque |
16 in-lbs |
Mounting |
Standard |
Voltage (DC) |
90 VDC |
Nominal Voltage |
90 VDC |
Current Rating |
0.85 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1135046.00
Product Description
...5:1.500RPM.30LBIN.1/4HP.34...DC GEA
Specifications
Specifications
Output Speed |
500 RPM |
Nominal Ratio (:1) |
5 |
Nominal Torque |
30 in-lbs |
Mounting |
Standard |
Voltage (DC) |
90 VDC |
Nominal Voltage |
90 VDC |
Current Rating |
2.3 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1125080.00
Product Description
10...60:1.28RPM.37LBIN..06HP.31...AC G
Specifications
Specifications
Output Speed |
28 RPM |
Nominal Ratio (:1) |
60 |
Nominal Torque |
37 in-lbs |
Mounting |
Standard |
Phase |
1 |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1125081.00
Product Description
..1/15HP..43RPM.31.TENV.115/230V.1PH.6
Specifications
Specifications
Output Speed |
43 RPM |
Nominal Ratio (:1) |
40 |
Nominal Torque |
34 in-lbs |
Mounting |
Standard |
Phase |
1 |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1125082.00
Product Description
10...30:1.58RPM.40LBIN..06HP.31...AC G
Specifications
Specifications
Output Speed |
58 RPM |
Nominal Ratio (:1) |
30 |
Nominal Torque |
40 in-lbs |
Mounting |
Standard |
Phase |
1 |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1125083.00
Product Description
10...20:1.85RPM.24LBIN..06HP.31...AC G
Specifications
Specifications
Output Speed |
85 RPM |
Nominal Ratio (:1) |
20 |
Nominal Torque |
24 in-lbs |
Mounting |
Standard |
Phase |
1 |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1125084.00
Product Description
10...10:1.173RPM.14LBIN..06HP.31...AC
Specifications
Specifications
Output Speed |
173 RPM |
Nominal Ratio (:1) |
10 |
Nominal Torque |
14 in-lbs |
Mounting |
Standard |
Phase |
1 |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1145037.00
Product Description
..1/6HP..29RPM.38.TEFC.115/230V.1PH.60
Specifications
Specifications
Output Speed |
29 RPM |
Nominal Ratio (:1) |
60 |
Nominal Torque |
110 in-lbs |
Mounting |
Standard |
Phase |
1 |
Enclosure Type |
Totally Enclosed Fan Cooled |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1145038.00
Product Description
..1/6HP..43RPM.38.TEFC.115/230V.1PH.60
Specifications
Specifications
Output Speed |
43 RPM |
Nominal Ratio (:1) |
40 |
Nominal Torque |
113 in-lbs |
Mounting |
Standard |
Phase |
1 |
Enclosure Type |
Totally Enclosed Fan Cooled |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
Right Angle
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved